Shop All Gate Door Hardware
Lockey
Lockey TB-200SS Stainless Steel Hydraulic Gate Closer
Mfr # TB-200SS
Zoro # G404019308
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # TB-200SS
- Zoro # G404019308
- UPC # 831469006056
- Country of Origin China
- Category Gate Door Hardware
Description
This Gate Closers are stainless steel automatic gate closers for use on commercial or residential gates. Unlike normal closing springs, the TB Series does not slam gates shut; rather it firmly pushes the gate closed, making it ideal for use with Lockey® security locks and other latching devices. The closing speed is pre-set to provide a controlled close of approximately 6 seconds, depending on the weight of the gate and quality of the hinges.
Features- Closes large and small gates up to 250 lbs. (depending on the model) easily and gently.
- Made of stainless steel.
- Hydraulic/Nitrogen Gas controlled closing speed.
- Installs on side, top, middle or bottom of right or left hand gates.
- Mounts on opening side of gate, pushing the gate closed.
- Maximum opening angle of 110 degrees (it recommends use of a mechanical stop to restrict opening angle).
- Mounting brackets and fitting bar included.
- The TB200-SS/400-SS/600-SS are not compatible with gates less than 30 inches wide.
- Max. Gate Weight - 50-125 lbs.
- Max. Gate Width - 44-72 in.
- Max. Opening Angle - 110 degrees.
- Type of Gate Material - Vinyl, Steel, Wood.
- Closing/Latch Method - Hydraulic/Nitrogen Gas.
- Material - Stainless Steel.
- Color - Stainless Steel.
- Hinge Arrangements - In-line or Offset.
- Opening Pressure - Appx. 3-7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Stop Switch 430-400 For Subaru X66-00005-20 (430-400)
- LOGO BRANDS Arizona Economy Canopy (106-39E)
- CHAPIN Discharge O Ring Kit (6-8153)
- CORONA TOOLS PRUNER DUAL CUT BYPASS (BP 7100D)
- LOCKEY Lockey GB-1150-AL Aluminum Gate Box (GB-1150-AL)
- LOCKEY Lockey GB-1150-Steel Steel Gate Box (GB-1150-Steel)
- LOCKEY Stainless Steel Chain Link Gate Box For 2900/2930/2950/2985 (GB2900)
- LOCKEY SUMO Heavy duty gravity gate latch Advanced catching system2 independent latching hooks Pull (LK-SGL-SS)
- LOCKEY Double Combination Add-A-Bolt Gate Kit Black Box (GBADDABOLT-DC-KIT-AB)
- LOCKEY Lockey: SUMO GL2 Surface Mount Gate Lock -Double Combination- JBMG Finish (LK-GL2JBMG-DC)
- ALEKO Aleko ROLLER6INCH-UNB 6 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER6INCH-UNB)
- Lockey Gate Door Hardware