Shop All Gate Door Hardware
Lockey
Lockey TB-175 Black Hydraulic Gate Closer Black
Mfr # TB-175 Black
Zoro # G103914218
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # TB-175 Black
- Zoro # G103914218
- UPC # 831469006018
- Country of Origin China
- Category Gate Door Hardware
Description
This Hydraulic Gate Closer is perfect for applications where a lightweight fully featured gate closer is required. This fits flush with gate and frame arrangements up to 125 lbs. and width up to 54 inches. Both the travel and latching speeds are fully adjustable, ensuring gates close in a controlled manner. This is ideal for pool gates, garden gates, picket and barrier gates and lightweight (non fire-rated) doors.
Features- Flush mount closer.
- Closes both large and small gates up to 125 lbs. easily and gently.
- Will not slam your gate.
- Complies with most pool gate safety legislation.
- Adjustable closing speed.
- Adjustable latching speed.
- Installs on side, top, middle or bottom of either right or left hand of gate.
- Mounts on opening side of gate, pushing it closed.
- Maximum opening angle of 90 degrees. it recommends the use of a stop to prevent damage to the closer.
- Hold open feature.
- Fixing screws included.
- Maximum Gate Weight - 125 lbs.
- Maximum Gate Width - 54 in.
- Maximum Opening Angle - 90 degrees.
- Type of Gate Material - Vinyl, Wood, Steel.
- Gate Closing/Latching Speed - Adjustable.
- Material - Steel.
- Color - Black.
- Finish - Powder Coated.
- Opening Pressure - Variable depending on Gate Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. EARTH Succulent Plant Food 8Oz (1065)
- AP PRODUCTS AP Products 012-PTK500BL 8X1 Pan Head Square Recess Screw - Black, Pack of 500 (012-PTK500BL 8X1)
- POOPY POUCH Bag Dispenser, Tan (PP-EXP-BEIGE)
- WATER RIGHT Professional Coil Hose 50 Ft Coil Hose - Eggplant (PCH-050-EP)
- LOCKEY Lockey: SUMO Gravity Latch, Double Sided (LK-SGL-DS)
- LOCKEY SUMO Heavy duty gravity gate latch Advanced catching system2 independent latching hooks Pull (LK-SGL-SS)
- LOCKEY TB650 Adjustable Hydraulic Gate Closer for gates 150-250 lbs., Grey (LK-TB650-G)
- LOCKEY Lockey GB-1150-Steel Steel Gate Box (GB-1150-Steel)
- LOCKEY Lockey: SUMO GL2 Surface Mount Gate Lock -Double Combination- JBMG Finish (LK-GL2JBMG-DC)
- LOCKEY Lockey TB200B Gate Closer (TB200B)
- NATIONAL HARDWARE Gate Latch Lock Dual (N346-202)
- Lockey Gate Door Hardware