Shop All Door Closers
Lockey
Lockey Gate Closers
Mfr # TB200
Zoro # G610054513
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black
- For Use With Lockey Gate Closers
- Application Gate Closers
- Includes Gate Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # TB200
- Zoro # G610054513
- UPC # 197163062683
- Country of Origin Mexico
- Category Door Closers
Details
Color | Black |
Finish | Black |
For Use With | Lockey Gate Closers |
Application | Gate Closers |
Includes | Gate Closers |
Description
Easy Pedestrian Closer Up To 125 Pound Gates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- HG-GRID HG Grid 100 sq ft. Satin Black Kit (39907)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- ZORO SELECT Freeze Plug, 1-3/4 In Cup, PK10 (6AJU6)
- LOCKEY Lockey Gate Closers (TB175B)
- LOCKEY Lockey TB600B Gate Closer (TB600-B)
- LOCKEY Lockey TB250+B Gate Closer (LK-TB250-B)
- LOCKEY Lockey Gate Closers (TB400)
- LOCKEY Lockey: TB400-B Gate Closer (TB400-B)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (51BFX 689)
- Lockey Door Closers