Shop All Door Closers
Lockey
Lockey Gate Closers
Mfr # TB100
Zoro # G610053974
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black
- For Use With Lockey Gate Closers
- Includes Gate Closers
- Application Gate Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # TB100
- Zoro # G610053974
- UPC # 197163244539
- Country of Origin Mexico
- Category Door Closers
Details
Color | Black |
Finish | Black |
For Use With | Lockey Gate Closers |
Includes | Gate Closers |
Application | Gate Closers |
Description
Turtle Back Gate Closer Slow Close
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 222, Buna N, 0.13 In., PK25 (1RHH5)
- DELTANA Satin Nickel Square Hinge (S44HD15)
- LAMP 1-1/32" W x 5/8" H Stainless steel Torque Hinge (HG-TB20L)
- MAG-MATE LatchPair Smart Mag Rare Earth 180deg Tw (CMP2M1512L18)
- LOCKEY Lockey Gate Closers (TB200)
- LOCKEY Lockey TB250+B Gate Closer (LK-TB250-B)
- LOCKEY Lockey: TB400-B Gate Closer (TB400-B)
- LOCKEY Lockey Gate Closers (TB400)
- LOCKEY Lockey Gate Closers (TB175B)
- LOCKEY Lockey TB600B Gate Closer (TB600-B)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG LTBRZ)
- Lockey Door Closers