Shop All Door Closers
Lockey
Lockey Gate Closers
Mfr # TB-250 BLACK
Zoro # G210053992
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black
- Application Gate Closers
- Includes Gate Closers
- For Use With Lockey Gate Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # TB-250 BLACK
- Zoro # G210053992
- UPC # 197163244553
- Country of Origin Mexico
- Category Door Closers
Details
Color | Black |
Finish | Black |
Application | Gate Closers |
Includes | Gate Closers |
For Use With | Lockey Gate Closers |
Description
Adjustable Gate Closer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1622-TM14 TRIMARK (KS201) (ILCO-1622-TM14)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- KABA ILCO Key Machine Cutter Bar (KD50-111)
- STOCKCAP Plus Plugs-SR35-0.545-0.093-701-1R-RED, 500PK (997481)
- LOCKEY Lockey TB600B Gate Closer (TB600-B)
- LOCKEY Lockey TB250+B Gate Closer (LK-TB250-B)
- LOCKEY Lockey Gate Closers (TB200)
- LOCKEY Lockey: TB400-B Gate Closer (TB400-B)
- LOCKEY Lockey Gate Closers (TB400)
- LOCKEY Lockey Gate Closers (TB175B)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- Lockey Door Closers & Accessories