Shop All Keyless Entry Door Handles
Lockey
Lever WiFi Smart Lock
Mfr # W995
Zoro # G208669280
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # W995
- Zoro # G208669280
- Country of Origin United States
- Category Keyless Entry Door Handles
Description
The LockeyUSA W915 Deadbolt WiFi Smart Lock is a perfect deadbolt solution for residential homes, rentals and vacation properties, including short term rentals like Airbnb homes and VRBO properties. Built-in WiFi on the W915 gives you the ability to lock and unlock from anywhere. Through the app and website, add new users, add temporary codes for certain times, audit who is using the lock and so much more remotely. The W915 electronic WiFi combination deadbolt door lock fits standard doors, 1-3/8 to 2 thick, and can be installed on any door with an existing 2-1/8 prep without drilling. From the exterior, the lock is opened with an easily customizable 4 to 10-digit user code up to 3500 user codes can be programmed at once. From the inside, the lock is free passage opened with a thumb turn. Adjustable for a 2-3/8 or 2-3/4 backset.
Other features:
Utilize temporary codes for guests or visitor management.
Lock requires a monthly subscription to take advantage of all WiFi capabilities.
Other features:
Utilize temporary codes for guests or visitor management.
Lock requires a monthly subscription to take advantage of all WiFi capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211S689)
- EMTEK Mod Hex T Cabinet Knob Satin Nickel Finish (86728US15)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296104PT1)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- LOCKEY Mechanical Keyless Narrow Stile Lever Lock Double Combination Marine Grade (2985DC-MG)
- LOCKEY Lockey:Mechanical Lever For Push Bar - Marine Grade Satin Chrome Finish (285-P-SC-MG)
- LOCKEY Lockey: 3835 Mechanical Keyless Passage Lever Lock (LK-3835-SC)
- LOCKEY Lockey: E995 Electronic Keypad Lever Lock (E995-ORB)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Marine Grade (LK-2835-MG)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- Lockey Door Locks and Deadbolts