Shop All Deadbolt Locks
Lockey
EZ Mechanical Keyless Combination Deadbolt Lock Single Combination Bright Chrome
Mfr # M210-BC
Zoro # G308567806
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # M210-BC
- Zoro # G308567806
- Country of Origin United States
- Category Deadbolt Locks
Description
The M210 Keyless Deadbolt lock is part of the wave of innovation in home security. This lock features a vandal-protected, rust-resistant, combination keypad, and only permits access to those who know its code. For use on doors requiring top-bolt locking, the M210 Keyless Deadbolt Lock retrofits to your common, everyday deadbolt. As strong as any lock in its class, this keyless lock with deadbolt adds value to your property. The M210 is suited for light traffic residential and small office entry doors where you want to control access for a relatively few number of people.
Compatible with:
GB200M Gate Box
GB210 Gate Box
GB-ADD-A-BOLT Gate Box
Extension Kit
Deadbolt
Drive-In Deadbolt
Other features:
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
EZ plates metal trim plates included- installs in minutes with no drilling on doors with an existing 2-1/8 deadbolt hole.
Door Thickness - 1-1/8 to 2, up to 5 with Extension Kit Extension Kit and EZ Plates metal trim plates not compatible.
Compatible with:
GB200M Gate Box
GB210 Gate Box
GB-ADD-A-BOLT Gate Box
Extension Kit
Deadbolt
Drive-In Deadbolt
Other features:
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
EZ plates metal trim plates included- installs in minutes with no drilling on doors with an existing 2-1/8 deadbolt hole.
Door Thickness - 1-1/8 to 2, up to 5 with Extension Kit Extension Kit and EZ Plates metal trim plates not compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-BR)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- DELTANA Magnetic Door Holder 3" Antique Brass (MDH30U5)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- ARROW Grade 2, Occupancy Indicator, Keyless, US4, Rectangle Stk (E50 4)
- DEGUARD Grade 2 Commercial Combo Lock Set w/ Cyl Knob + Deadbolt - US3 GOLD - SC Keyway - 2-3/4" Backset (DG2CL-PB-SC)
- SCHLAGE COMMERCIAL Schlage Commercial B560P613 Grade 2 Single Cylinder Deadbolt C Keyway KA4 12287 Latch 10094 Strike (B560P613)
- TELL Double Cylinder Grade 3 Deadbolt, KW, KA4, Satin Nickel (DB3062-KW-15)
- Lockey Deadbolt Locks