Shop All Deadbolt Locks
Lockey
EZ Mechanical Keyless Combination Deadbolt Lock Double Combination Jet Black Marine Grade
Mfr # M210DC-JBMG
Zoro # G908567831
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # M210DC-JBMG
- Zoro # G908567831
- Country of Origin United States
- Category Deadbolt Locks
Description
The M210 Keyless Deadbolt lock is part of the wave of innovation in home security. This lock features a vandal-protected, rust-resistant, combination keypad, and only permits access to those who know its code. For use on doors requiring top-bolt locking, the M210 Keyless Deadbolt Lock retrofits to your common, everyday deadbolt. As strong as any lock in its class, this keyless lock with deadbolt adds value to your property. The M210 is suited for light traffic residential and small office entry doors where you want to control access for a relatively few number of people.
Compatible with:
GB200M Gate Box
GB210 Gate Box
GB-ADD-A-BOLT Gate Box
Extension Kit
Deadbolt
Drive-In Deadbolt
Other features:
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
EZ plates metal trim plates included- installs in minutes with no drilling on doors with an existing 2-1/8 deadbolt hole.
Door Thickness - 1-1/8 to 2, up to 5 with Extension Kit Extension Kit and EZ Plates metal trim plates not compatible.
Compatible with:
GB200M Gate Box
GB210 Gate Box
GB-ADD-A-BOLT Gate Box
Extension Kit
Deadbolt
Drive-In Deadbolt
Other features:
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
EZ plates metal trim plates included- installs in minutes with no drilling on doors with an existing 2-1/8 deadbolt hole.
Door Thickness - 1-1/8 to 2, up to 5 with Extension Kit Extension Kit and EZ Plates metal trim plates not compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, M8, 2-1/32in Base, Construction: Steel (MG03-EL)
- PRIME-LINE Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan (C 1343)
- MSI Onyx Sand 24 in. X 24 in. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0600)
- CONDOR Cable Lockout, Red, Cable 8 ft. L (437R27)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- BALDWIN RESERVE Baldwin Reserve SCCSD141 Single Cylinder (SC.CSD.141)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-2-4-04-26D-0)
- SCHLAGE Deadbolt, Medium-Duty, Satin Nickel (B560J 626)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMT)
- Lockey Deadbolt Locks and Deadlatches