Shop All Locker Accessories
Lockey
Electronic Locker Lock W/ Remote Allocation System RAS Silver
Mfr # EC790-WRAS-S
Zoro # G508580889
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # EC790-WRAS-S
- Zoro # G508580889
- Country of Origin United States
- Category Locker Accessories
Description
Designed to elevate the experience for both facilities and users, the Lockey USA's electronic locker lock offers a new level of innovation. This lock features an advanced locking mechanism that allows for maximum security of your essentials. The modern design and premium materials make this lock ideal for health clubs, banks, athletic and recreation facilities, gyms, spas, and country clubs. It also features Remote Allocation System RAS for added security. This electronic locker lock is perfectly compatible with EC series key bank systems.
Compatible with:
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Simple click together fit, with 2 nuts to secure.
Fits most standard metal lockers out of the box.
Up to 80,000 cycles per pair of AA batteries.
Compatible with:
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Simple click together fit, with 2 nuts to secure.
Fits most standard metal lockers out of the box.
Up to 80,000 cycles per pair of AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Organizer Tray with 10 compartments, Polystyrene, 1 1/4 in H x 16 in W (82223)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X2.5"" (SD10212R100-R)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- LYON Bench, Locker Room (PP5810)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock (641634)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- EDSAL Locker Cylinder Lock, Key (SL8)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90496)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- Lockey Locker Accessories