Shop All Deadbolt Locks
Lockey
Electronic Keypad Deadbolt Lock W/ Remote Control Bright Brass
Mfr # E915-WRC-BB
Zoro # G708567802
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # E915-WRC-BB
- Zoro # G708567802
- Country of Origin United States
- Category Deadbolt Locks
Description
For optimum store-front security, Lockey USA provides you with its finest electronic knob lock that connotes a great combination of innovation and aesthetics with optimal functionality. This lock features an advanced locking mechanism along with an automatic lock-down function on the wrong user code entry for added security. Additionally, it also allows you to temporarily disable user codes for easy entry and exit. This lock comes with remote control for added convenience.
Other features:
Weather resistant exterior lock body.
Inside lock body for interior use only.
Other features:
Weather resistant exterior lock body.
Inside lock body for interior use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 6 in. dia. (34TA09)
- USA INDUSTRIALS Silicone O-Ring, Dash 022, PK25 (ZUSAS70FDA022)
- BUILDERS EDGE BUILDERS EDGE 130010006001 Mounting Block, 6-3/4 in W, Surface Mounting, White (130010006001)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B581626 (B581626)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 06 Lever, L Escutcheon, Satin Stainless Steel Finish, Fi (L9440 06L 630)
- MEDECO 7 Pin Small Format Interchangeable Core with DVB Keyway with Clip Retainer and Removable Front Plate (3370000626DVBS)
- KEEN Assorted Sizes Door Strike Plates (KE338543)
- Lockey Deadbolt Locks and Deadlatches