Shop All Deadbolt Locks
Lockey
Electronic Keypad Deadbolt Lock W/ Remote Control Antique Brass
Mfr # E915-WRC-AB
Zoro # G208567838
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # E915-WRC-AB
- Zoro # G208567838
- Country of Origin United States
- Category Deadbolt Locks
Description
For optimum store-front security, Lockey USA provides you with its finest electronic knob lock that connotes a great combination of innovation and aesthetics with optimal functionality. This lock features an advanced locking mechanism along with an automatic lock-down function on the wrong user code entry for added security. Additionally, it also allows you to temporarily disable user codes for easy entry and exit. This lock comes with remote control for added convenience.
Other features:
Weather resistant exterior lock body.
Inside lock body for interior use only.
Other features:
Weather resistant exterior lock body.
Inside lock body for interior use only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- STRYBUC 25in Window Channel Balance (60-2450)
- DODGE KeylessFactory2015-2019 Ram Promaster / 3-Button Flip Key / RX2TRF198 / Marelli BCM (RFK-FIAT-PM20)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- KWIKSET Traditional Home Connect Keypad Connected Smart Lock Deadbolt, SmartKey Satin Nickel Finish (HC620TRLZW700-15S)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26, Rectangle Stk (B581 625)
- YALE Deadbolt, Med.Duty, Satin Chrome (D212 x 626)
- CORBIN RUSSWIN DL3200 Single Cylinder Deadbolt, LFIC Housing Less Core, US26D (DL3213 626 CL6)
- Lockey Door Locks and Deadbolts