Shop All Exit Devices
Lockey
Edge Panic Shield Security Kit Model-
Mfr # ED65SL
Zoro # G708570819
product price: $2,146.99
/ea
Free Shipping & Returns
$2,146.99
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
- Brand Lockey
- MFR # ED65SL
- Zoro # G708570819
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's edge panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is made of top-of-the-line materials for enhanced durability and longevity.
Kit Includes: Panic Shield, PB2542AL 42 Alarm Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, PB2542AL 42 Alarm Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
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
- BOBRICK B6707 Satin Stainless Steel Hook (B6707)
- USA INDUSTRIALS Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-1677)
- DON-JO 6" x 34" Kick Plate (J102BTA634)
- COMMAND Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (17206-S120NA)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED51B)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY 33 L Panic Bar Aluminum (PB1100)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- Lockey Exit Devices