Shop All Exit Devices
Lockey
Edge Panic Shield Security Kit Model-
Mfr # ED63S7
Zoro # G408570881
product price: $2,453.99
/ea
Free Shipping & Returns
$2,453.99
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
- Brand Lockey
- MFR # ED63S7
- Zoro # G408570881
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's edge panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is made of top-of-the-line materials for enhanced durability and longevity.
Kit Includes: Panic Shield, Detex V-40xEBxWx711 Black Weatherized Alarm Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, Detex V-40xEBxWx711 Black Weatherized Alarm Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
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
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- SCHLAGE ELECTRONICS 1500lb Magnet, AVS (M490)
- WINNIE INDUSTRIES 26 lb Magnetic Grip Tape Mount, UV Black, 50PK (WMAG26HLBK)
- LOCKEY Panic Shield Safety Kit Model- (PS51SF)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- LOCKEY 42 L Panic Bar Standard (PB1142)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED52S)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- DETEX Alarmed Dead Bolt Panic Hardware - 3 Point Top Bolt, Deadbolt and Bottom Bolt Exit Control Lk (DTX-ECL-230X-TDB)
- Lockey Exit Devices