Shop All Exit Devices
Lockey
Edge Panic Shield Security Kit Model-
Mfr # ED63S
Zoro # G108570907
product price: $2,416.99
/ea
Free Shipping & Returns
$2,416.99
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
- Brand Lockey
- MFR # ED63S
- Zoro # G108570907
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's edge panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is made of top-of-the-line materials for enhanced durability and longevity.
Kit Includes: Panic Shield, Detex V-40xEBxW Weatherized Alarm Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, Detex V-40xEBxW Weatherized Alarm Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
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
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (409 US32D)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-P9 TB EN)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22037A3)
- LOCKEY Panic Shield Value Kit Model- (PS42B7)
- LOCKEY 42 L Panic Bar Standard (PB1142)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- Lockey Exit Devices