Shop All Exit Devices
Lockey
Edge Panic Shield Security Kit Model-
Mfr # ED61SLM
Zoro # G308570950
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # ED61SLM
- Zoro # G308570950
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's edge panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is made of top-of-the-line materials for enhanced durability and longevity.
Kit Includes: Panic Shield, PB1142SS 42 Stainless Steel Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, PB1142SS 42 Stainless Steel Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Kit 40119 (40119)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/2 in. L Polished Steel Quick Snap 200 lb (T7631534)
- YALE Door Closer Cover, Aluminum Painted (1100COV 689)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- LOCKEY Panic Shield Value Kit Model- (PS42B7)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- Lockey Door Exit Devices