Shop All Exit Devices
Lockey
Edge Panic Shield Security Kit Model-
Mfr # ED61BLM
Zoro # G908570954
product price: $1,509.99
/ea
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # ED61BLM
- Zoro # G908570954
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's edge panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is made of top-of-the-line materials for enhanced durability and longevity.
Kit Includes: Panic Shield, PB1142SS 42 Stainless Steel Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, PB1142SS 42 Stainless Steel Panic Bar, ED-SB Strike Bracket, ED-GB200 Gate Box, 285-P Keyless Panic Trim, Latch Protector, Jamb Stop, Max Guard
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Cotton 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-902)
- CALLAN Brayden Series Grade 3 Privacy Knob Set, Satin Nickel (KA1021)
- PRIMELINE TOOLS Diecast with Brass Finish, Casement Window Sash Lock (Single Pack) (U 9935)
- GROZ Pot Magnet, 1 3/16" x 1 38" (03435)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY 42 L Panic Bar Standard (PB1142)
- LOCKEY Panic Shield Value Kit Model- (PS41B)
- LOCKEY Panic Shield Safety Kit Model- (PS51SF)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- GLOBAL DOOR CONTROLS 36 in. Stainless Steel Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFS)
- Lockey Exit Devices