Shop All Exit Devices
Lockey
Edge Panic Shield Safety Kit Model-
Mfr # ED52S
Zoro # G608570865
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
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
- Brand Lockey
- MFR # ED52S
- Zoro # G608570865
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's edge panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is made of top-of-the-line materials for enhanced durability and longevity.
Kit Includes: Panic Shield, Detex V-40 Panic Bar, ED-SB Strike Bracket, ED-GB5 Key Box, Key Cylinder, Latch Protector, Jamb Stop
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, Detex V-40 Panic Bar, ED-SB Strike Bracket, ED-GB5 Key Box, Key Cylinder, Latch Protector, Jamb Stop
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
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
- EMTEK French Antique Brass Strike 86085US7 (86085US7)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- ZORO SELECT O-Ring, Dash 122, EPDM, 0.1 In., PK50 (U38869.009.0112)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY Panic Shield Safety Kit Model- (PS51SF)
- LOCKEY 42 L Panic Bar Standard (PB1142)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED51B)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- Lockey Exit Devices