Shop All Exit Devices
Lockey
Edge Panic Shield Safety Kit Model-
Mfr # ED51SF
Zoro # G008570984
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # ED51SF
- Zoro # G008570984
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's edge panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is made of top-of-the-line materials for enhanced durability and longevity.
Kit Includes: Panic Shield, PB1100FR Fire Rated Panic Bar, ED-SB Strike Bracket, ED-GB5 Key Box, Key Cylinder, Latch Protector, Jamb Stop
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, PB1100FR Fire Rated Panic Bar, ED-SB Strike Bracket, ED-GB5 Key Box, Key Cylinder, Latch Protector, Jamb Stop
Other features:
Finish applies to Shield, Strike, Latch Protector: Black, Silver does not apply to Panic Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP91)
- PRIMELINE TOOLS Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6544)
- EBERHARD MANUFACTURING CO Lock Cyl.W/Nut(Turns Ccw/Lock) (EMC 4901-60 CH545)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Antique Nickel Transitional Drawer Pull (BP770160143)
- LOCKEY Panic Shield Value Kit Model- (PS41B)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED51B)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY 42 L Panic Bar Standard (PB1142)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- Lockey Exit Devices