Shop All Cabinet Locks
Lockey
Digital Electronic Cabinet Lock W/ ADA Lever Handle W/ Slam Latch Silver Right
Mfr # EC782-WSL-SR
Zoro # G908664820
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # EC782-WSL-SR
- Zoro # G908664820
- Country of Origin United States
- Category Cabinet Locks
Description
For a secure and convenient locking mechanism, Lockey USA provides you with its electronic cabinet lock designed especially for establishments that are responsible for a high number of employees, customers, and guests. This lock features a user-friendly, Audible keypad makes sure the keys are functional and an advanced locking system that is ideal for reducing unwanted entry while also providing other significant benefits that make the initial investment truly worthwhile. Besides, this high-quality lock can be used for almost any application to prevent security issues caused by damaged, lost, or stolen keys. It also comes in various finishes, so that you can choose the one that best suits your requirement.
Compatible with:
Push to Lock SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Compatible with:
Push to Lock SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (75B3X1/32-25)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 8" (8SSB32D)
- PAMEX Left Hand Naples Lever with Round Rose Passage Lockset Grade 3 Satin Nickel Finish (FLYEP03L)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- LOCKEY Gemini Electronic Keypad Combination Cabinet Lock Silver Left Handed Horizontal (GE370-SL)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- LOCKEY C-170 Surface Mount Cam Cabinet Lock - Satin Nickel finish. (LK-C170-SN)
- LOCKEY Digital Electronic Cabinet Lock Standard Silver Vertical (EC780-SV)
- LOCKEY Digital Electronic Cabinet Lock Standard White Vertical (EC780-WV)
- LOCKEY Gemini Mechanical Combination Cabinet Lock Silver Vertical (GM270-SV)
- OLYMPUS Olympus: 500DR - Cabinet Door Deadbolt Lock 1-3/8" - 26D - Satin Chrome (OLY-500DR-26D-138)
- Lockey Cabinet Locks