Shop All Cabinet Locks
Lockey
Digital Electronic Cabinet Lock Standard White Vertical
Mfr # EC780-WV
Zoro # G508664923
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # EC780-WV
- Zoro # G508664923
- Country of Origin United States
- Category Cabinet Locks
Description
Enhance your security using Lockey USA's EC780 electronic cabinet lock designed especially for establishments that are responsible for a high number of employees, customers, and guests. Featuring user-friendly operability, this lock offers an advanced locking system that is ideal for reducing unwanted entry while also providing other significant benefits that make the initial investment truly worthwhile. Besides, this high-quality lock can be used for almost any application to prevent security issues caused by damaged, lost, or stolen keys.
Compatible with:
Push to Lock
SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Compatible with:
Push to Lock
SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487W-034K)
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 20 x 20 (MP2020S)
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- LOCKEY Gemini Mechanical Combination Cabinet Lock Silver Vertical (GM270-SV)
- LOCKEY Gemini Electronic Keypad Combination Cabinet Lock Silver Left Handed Horizontal (GE370-SL)
- LOCKEY C-170 Surface Mount Cam Cabinet Lock - Satin Nickel finish. (LK-C170-SN)
- LOCKEY Digital Electronic Cabinet Lock Standard Silver Vertical (EC780-SV)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- OLYMPUS Key-retaining shifter (Drawer) (OLY-DCNP-200-KR)
- Lockey Cabinet Locks