Shop All Cabinet Locks
Lockey
Digital Electronic Cabinet Lock Standard Black Left
Mfr # EC780-BL
Zoro # G408664870
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # EC780-BL
- Zoro # G408664870
- Country of Origin United States
- Category Cabinet Locks
Description
Enhance your security using Lockey USA's EC780 electronic cabinet lock designed especially for establishments that are responsible for a high number of employees, customers, and guests. Featuring user-friendly operability, this lock offers an advanced locking system that is ideal for reducing unwanted entry while also providing other significant benefits that make the initial investment truly worthwhile. Besides, this high-quality lock can be used for almost any application to prevent security issues caused by damaged, lost, or stolen keys.
Compatible with:
Push to Lock
SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Compatible with:
Push to Lock
SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Halifax SmartKey Single Cylinder Keypad Entry Door Lever Set Satin Nickel Finish (KWS-917HFL-CNT-15-SMT)
- J.W. WINCO JW Winco GN70.1-40-ZB Adhesive Disc (70.1-40-ZB)
- ARMSTRONG WORLD INDUSTRIES MetalWorks SecureLock Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (5488P1WH)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US28, Flat 4-5/8" Stk, LH (4510-25-101-628)
- LOCKEY Gemini Electronic Keypad Combination Cabinet Lock Silver Left Handed Horizontal (GE370-SL)
- LOCKEY Gemini Mechanical Combination Cabinet Lock Silver Vertical (GM270-SV)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- LOCKEY C-170 Surface Mount Cam Cabinet Lock - Satin Nickel finish. (LK-C170-SN)
- OLYMPUS Olympus: 600DW 7/8 26D R1 4T21579 (OLY-600-26D78-4T2)
- PRIME-LINE Lock Drawer Deadbolt 7/8 (U10666)
- Lockey Cabinet Locks