Shop All Cabinet Locks
Lockey
Digital Electronic Cabinet Lock For Wet/Chlorinated Areas Standard White Vertical
Mfr # EC781-WV
Zoro # G308664932
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # EC781-WV
- Zoro # G308664932
- Country of Origin United States
- Category Cabinet Locks
Description
Providing ultimate security for your essentials, the Lockey USA's digital electronic cabinet lock is no less than a wonder. This lock features advanced locking features so that you be worry-free of the things getting stolen. Built with premium-grade materials and a user-friendly interface, this lock is perfect for lockers and cabinets, especially at fitness clubs, gyms, and pools. Also, it comes with a variety of finishes so that you get to choose the one that best suits your preference.
Compatible with:
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Compatible with:
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (1668pri8403)
- WRS 30" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 29-5 (01-30029-5)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- EKENA MILLWORK 21 5/8"W x 35 5/8"H x 5/8"P Legacy Arch Top Wall/Door Panel (PNL22X36LE-1)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- LOCKEY Digital Electronic Cabinet Lock Standard White Vertical (EC780-WV)
- LOCKEY Gemini Mechanical Combination Cabinet Lock Silver Vertical (GM270-SV)
- LOCKEY C-170 Surface Mount Cam Cabinet Lock - Satin Nickel finish. (LK-C170-SN)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- LOCKEY Gemini Electronic Keypad Combination Cabinet Lock Silver Left Handed Horizontal (GE370-SL)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- Lockey Cabinet Locks