Shop All Cabinet Locks
Lockey
Digital Electronic Cabinet Lock For Wet/Chlorinated Areas Standard Custom Right
Mfr # EC781-CR
Zoro # G808664845
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # EC781-CR
- Zoro # G808664845
- Country of Origin United States
- Category Cabinet Locks
Description
Providing ultimate security for your essentials, the Lockey USA's digital electronic cabinet lock is no less than a wonder. This lock features advanced locking features so that you be worry-free of the things getting stolen. Built with premium-grade materials and a user-friendly interface, this lock is perfect for lockers and cabinets, especially at fitness clubs, gyms, and pools. Also, it comes with a variety of finishes so that you get to choose the one that best suits your preference.
Compatible with:
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Compatible with:
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Suitable for chlorinated environments.
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 1.75 in. H X 1.75 in. W X 1-3/4 in. L Laminated Steel Dual Ball Bearing Locking Padlock (1KA#2246)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 72 x 25', Black, 17x13 Mesh, One Roll (3030321)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- LOCKEY C-170 Surface Mount Cam Cabinet Lock - Satin Nickel finish. (LK-C170-SN)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- LOCKEY Gemini Mechanical Combination Cabinet Lock Silver Vertical (GM270-SV)
- LOCKEY Gemini Electronic Keypad Combination Cabinet Lock Silver Left Handed Horizontal (GE370-SL)
- OLYMPUS Olympus: 800 SCH C 1-1/8 26D KA101 (OLY-800S-26D-101)
- SLIDE-CO Cabinet/Drawer Lock Slv (U 9950)
- Lockey Cabinet Locks