Shop All Exit Devices
Lockey
42 L V40 Series Panic Bar By Detex Non Alarm Bar Satin Aluminum
Mfr # V40x48
Zoro # G908669511
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # V40x48
- Zoro # G908669511
- Country of Origin United States
- Category Exit Devices
Description
Designed to allow fast and unencumbered exit from a doorway, Lockey USA's V40 series panic bars from Detex offer much-needed safety and security. These panic bars are typically fitted with a bolt or latch and are specifically crafted for use on all types of single and double doors, including wood, hollow, metal, fiberglass, or aluminum with mullions, allowing occupants to quickly exit from the building, avoiding delay and crowds, which are known to be highly hazardous in emergencies. Also, the V40 series panic bars are made of top-class materials for enhanced durability.
Compatible with:
Panic Trims
115P Keyless Heavy Duty Passage Lever Panic Trim
160P Keyless Heavy Duty Passage Knob Panic Trim
285P Keyless Passage Lever Panic Trim
310P Mechanical Keyless Knob Panic Trim
Lever Handle Clutch Panic Trim PB-LHCL
Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR
Lever Handle Passage Panic Trim PB-LHPS
Night Latch Handle set Panic Trim PB-NLED
Pull Handle Entry Panic Trim PB-DUMED
Thumbpiece Keyed Entry Panic Trim PB-TPED
V-08BN-689 Detex Panic Trim Passage Lever
V-09BN-689 Detex Panic Trim Janitor Lever
Panic Shields
Detex Compatible Panic Shields
Other features:
It is designed for use on all types of single and double doors with mullions.
The V40 Series of rim exit devices offers secure and durable panic and fire exit hardware at an affordable price.
Compatible with:
Panic Trims
115P Keyless Heavy Duty Passage Lever Panic Trim
160P Keyless Heavy Duty Passage Knob Panic Trim
285P Keyless Passage Lever Panic Trim
310P Mechanical Keyless Knob Panic Trim
Lever Handle Clutch Panic Trim PB-LHCL
Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR
Lever Handle Passage Panic Trim PB-LHPS
Night Latch Handle set Panic Trim PB-NLED
Pull Handle Entry Panic Trim PB-DUMED
Thumbpiece Keyed Entry Panic Trim PB-TPED
V-08BN-689 Detex Panic Trim Passage Lever
V-09BN-689 Detex Panic Trim Janitor Lever
Panic Shields
Detex Compatible Panic Shields
Other features:
It is designed for use on all types of single and double doors with mullions.
The V40 Series of rim exit devices offers secure and durable panic and fire exit hardware at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP500160195)
- ZORO SELECT Wall Base Molding, Almond, 720 In. L (2RRW8)
- CAMDEN Camden: 4-1/2" Square Push Plate Switch, Concealed Screws Push to open faceplate graphic. (CMD-CM-45/4)
- KNAPE & VOGT 10 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B10)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED51B)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY 33 L Panic Bar Aluminum (PB1100)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- Lockey Exit Devices