Lockey

33 L V40 Series Panic Bar By Detex Alarm Bar Satin Aluminum


product price: $1,125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed to allow fast and unencumbered exit from a doorway, Lockey USA's V40 series panic bars from Detex offer much-needed safety and security. These panic bars are typically fitted with a bolt or latch and are specifically crafted for use on all types of single and double doors, including wood, hollow, metal, fiberglass, or aluminum with mullions, allowing occupants to quickly exit from the building, avoiding delay and crowds, which are known to be highly hazardous in emergencies. Also, the V40 series panic bars are made of top-class materials for enhanced durability.
Compatible with:
Panic Trims
115P Keyless Heavy Duty Passage Lever Panic Trim
160P Keyless Heavy Duty Passage Knob Panic Trim
285P Keyless Passage Lever Panic Trim
310P Mechanical Keyless Knob Panic Trim
Lever Handle Clutch Panic Trim PB-LHCL
Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR
Lever Handle Passage Panic Trim PB-LHPS
Night Latch Handle set Panic Trim PB-NLED
Pull Handle Entry Panic Trim PB-DUMED
Thumbpiece Keyed Entry Panic Trim PB-TPED
V-08BN-689 Detex Panic Trim Passage Lever
V-09BN-689 Detex Panic Trim Janitor Lever
Panic Shields
Detex Compatible Panic Shields
Other features:
It is designed for use on all types of single and double doors with mullions.
The V40 Series of rim exit devices offers secure and durable panic and fire exit hardware at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.