Shop All RH Meters & Thermohygrometers
Lockdown
Hygrometer
Mfr # 222111
Zoro # G300943356
product price: $15.15
/ea
$15.15
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
- Brand Lockdown
- MFR # 222111
- Zoro # G300943356
- UPC # 661120221111
- Country of Origin Unknown
- Category RH Meters & Thermohygrometers
Description
The Lockdown provides accurate humidity readings at a glance. Excessive moisture in a vault or storage area can cause rapid corrosion and pitting on metal surfaces. It is important to monitor and control the relative humidity in your storage area to be sure your guns are properly protected. Managing humidity is critical to protecting and preserving the condition of your firearms. This gauge mounts easily with the included fastener and/or hook and loop and is easy to read with large numbers.
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
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Steel, Black (4CEY4)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- H-B INSTRUMENTS Easy-Read Thermometer, Temp. Range -10 (B60305-0000)
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F (445814)
- REED INSTRUMENTS Humidity Calibration Standard, 75% (R9975)
- BAKER INSTRUMENTS Replacement Wicks (Pack of 6) for Baker B6030/B6012/B6015 (B6031)
- EXTECH Temp/Humdty Mtr, 10 to 90 per Rel Hum Rng (445580)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- TRIPLETT Psychrometer with Superheat (RHT37)
- Lockdown RH Meters & Thermohygrometers