Shop All Sheets and Pillow Cases
This Product is Discontinued
Lock-Up
Premium Pillow Encasement, STD/Queen (Discontinued)
Mfr # 82STQUPIL
Zoro # G4127243
This Product is Discontinued
Key Features
- Size Pillow
- Width 20 in
- Length 26 in
- Fabric Velvet
- Protects Allergies, Bed Bugs, Dust Mites, Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock-Up
- MFR # 82STQUPIL
- Zoro # G4127243
- UPC # 076706821409
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | Pillow |
Width | 20 in |
Length | 26 in |
Details
Item | Premium Pillow Encasement |
Fabric | Velvet |
Protects | Allergies, Bed Bugs, Dust Mites, Waterproof |
Seam | Yes |
Washing Instructions | Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean. |
Standards | Certified Medical Device |
Description
Premium Pillow Encasement, Pillow Size, Length 26 In., Width 20 In., Protects From Bed Bugs, Dust Mites, Allergies, Waterproof., Yes, Velvet Fabric, Wash In Cold To Medium Water, Dry On Delicate With Low To Medium Heat. Do Not Dry Clean., Certified Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.