Shop All Mattress Covers and Pads
This Product is Discontinued
Lock-Up
Premium Mattress Encasement, Twin (Discontinued)
Mfr # 81TWENC
Zoro # G4131346
This Product is Discontinued
Key Features
- Size Twin
- Length 75 in
- Width 39 in
- Protects Allergies, Bed Bugs, Dust Mites, Waterproof
- Washing Instructions Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock-Up
- MFR # 81TWENC
- Zoro # G4131346
- UPC # 076706811004
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Twin |
Length | 75 in |
Width | 39 in |
Details
Item | Premium Mattress Encasement |
Protects | Allergies, Bed Bugs, Dust Mites, Waterproof |
Washing Instructions | Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean. |
Standards | Certified Medical Device |
Seam | Yes |
Fabric | Terry Cloth |
Description
Premium Mattress Encasement, Twin Size, Width 39 In., Length 75 In., Terry Cloth Fabric, Yes, Protects From Bed Bugs, Dust Mites, Allergies, Waterproof., Wash In Cold To Medium Water, Dry On Delicate With Low To Medium Heat. Do Not Dry Clean., Certified Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.