Shop All Mattress Covers and Pads
This Product is Discontinued
Lock-Up
Premium Mattress Encasement, Queen (Discontinued)
Mfr # 81QUENC
Zoro # G3972062
This Product is Discontinued
Key Features
- Size Queen
- Length 80 in
- Width 60 in
- Protects Allergies, Bed Bugs, Dust Mites, Waterproof
- Fabric Terry Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock-Up
- MFR # 81QUENC
- Zoro # G3972062
- UPC # 076706814005
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Queen |
Length | 80 in |
Width | 60 in |
Details
Item | Premium Box Spring Lock-Up Encasement |
Protects | Allergies, Bed Bugs, Dust Mites, Waterproof |
Fabric | Terry Cloth |
Standards | Certified Medical Device |
Washing Instructions | Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean. |
Seam | Yes |
Description
Premium Box Spring Lock-Up Encasement, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.