Shop All Mattress Covers and Pads
Lock-Up
Premium Box Spring Encasement, TwinXL
Mfr # 80TWXLBOX
Zoro # G3970897
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin XL
- Length 80 in
- Width 39 in
- Protects Allergies, Bed Bugs, Dust Mites
- Fabric Stretch Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock-Up
- MFR # 80TWXLBOX
- Zoro # G3970897
- UPC # 076706802002
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Twin XL |
Length | 80 in |
Width | 39 in |
Details
Item | Premium Box Spring Lock-Up Encasement |
Protects | Allergies, Bed Bugs, Dust Mites |
Fabric | Stretch Knit |
Standards | Certified Medical Device |
Corners | Double Reinforced |
Type | For King Use 2 Twin XL |
Seam | Yes |
Washing Instructions | Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean. |
Description
Premium Box Spring Lock-Up Encasement, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- LOCK-UP Premium Box Spring Encasement, Queen (80QUBOX)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- LOCK-UP Lock-Up Mattress Encasement, Queen (83QUENC)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- Lock-Up Mattress Covers and Pads