Shop All Mattress Covers and Pads
Lock-Up
Premium Box Spring Encasement, Twin
Mfr # 80TWBOX
Zoro # G4070726
original price:
$27.49
10% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Length 75 in
- Width 39 in
- Protects Allergies, Bed Bugs, Dust Mites
- Fabric Stretch Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock-Up
- MFR # 80TWBOX
- Zoro # G4070726
- UPC # 076706801005
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Twin |
Length | 75 in |
Width | 39 in |
Details
Item | Premium Box Spring Lock-Up Encasement |
Protects | Allergies, Bed Bugs, Dust Mites |
Fabric | Stretch Knit |
Corners | Double Reinforced |
Washing Instructions | Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean. |
Seam | Yes |
Standards | Certified Medical Device |
Description
Premium Box Spring Lock-Up Encasement, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- LOCK-UP Premium Box Spring Encasement, Queen (80QUBOX)
- LOCK-UP Lock-Up Mattress Encasement, Queen (83QUENC)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- Lock-Up Mattress Covers and Pads