Shop All Mattress Covers and Pads
Lock-Up
Premium Box Spring Encasement, Queen
Mfr # 80QUBOX
Zoro # G4008042
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Length 80 in
- Width 60 in
- Protects Allergies, Bed Bugs, Dust Mites
- Standards Certified Medical Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock-Up
- MFR # 80QUBOX
- Zoro # G4008042
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Queen |
Length | 80 in |
Width | 60 in |
Details
Item | Premium Box Spring Lock-Up Encasement |
Protects | Allergies, Bed Bugs, Dust Mites |
Standards | Certified Medical Device |
Washing Instructions | Wash in cold to medium water, dry on delicate with low to medium heat. Do not dry clean. |
Fabric | Stretch Knit |
Corners | Double Reinforced |
Seam | Yes |
Description
Premium Box Spring Lock-Up Encasement, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, White, Vinyl (493N57)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- LOCK-UP Lock-Up Mattress Encasement, Queen (83QUENC)
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- HASTINGS HOME Hastings Home Zippered Mattress Protector, Bed Bugs and Dust Mite Cover, Hypoallergenic, (Queen) (442532ZMH)
- Lock-Up Mattress Covers and Pads