Shop All Socket Sets
Lock Technology
Deep Twist Socket Set
Mfr # LT4700
Zoro # G7134377
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Size 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,19mm,3/8",1/2",9/16",11/16"
- Includes (9) 3/8" Drive Deep Well Twist Sockets: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,19mm; (4) 3/8" Deep Well Twist Sockets: 3/8",1/2",9/16",11/16"
- SAE or Metric SAE, Metric
- Socket Type Deep Well Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lock Technology
- MFR # LT4700
- Zoro # G7134377
- UPC # 0
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,19mm,3/8",1/2",9/16",11/16" |
Details
Item | Deep Twist Socket Set |
Includes | (9) 3/8" Drive Deep Well Twist Sockets: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,19mm; (4) 3/8" Deep Well Twist Sockets: 3/8",1/2",9/16",11/16" |
SAE or Metric | SAE, Metric |
Socket Type | Deep Well Twist |
Description
Deep Twist Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj. Wrench, 8", 1-25/32" Cap., Black (BAH9031RUS)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3" Std Style (902-580)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 3/16 (77649)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- PROTO 1/2 in Drive SAE, 30 pcs (J54130T)
- WELLER Crescent Assorted in. X 1/2 in. drive SAE 6 Point Deep Impact Socket Set 8 pc (CIMS2N)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- BETA 30 Piece Socket Set - 24 Colored Sockets, 2 Socket Extensions, Universal Joint (009002960)
- Lock Technology Socket Sets