Shop All Cam Locks
Lock Of America
Push Lock Keyed Different
Mfr # 3400KD
Zoro # G2988291
original price:
$11.49
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/8"
- Key Type Different
- Finish Body - Unfinished Zinc Die Cast
- Material Steel
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock Of America
- MFR # 3400KD
- Zoro # G2988291
- Country of Origin United States
- Category Cam Locks
Dimensions
Overall Width | 2 in |
Overall Height | 7/8 in |
Overall Length | 1 1/8 in |
Details
For Door Thickness (In.) | 1-1/8" |
Item | Sliding Door Lock |
Key Type | Different |
Finish | Body - Unfinished Zinc Die Cast |
Material | Steel |
Opens With | Key |
Number of Keys | 2 |
Max. Latching Distance (In.) | 15/32 in |
Includes | (2) Bolts, (2) Nuts, Locking Plate |
Type | 3400 Push Lock Keyed Different |
Product Type | Sliding Door Lock |
Door Thickness - Maximum | 1 1/8 in |
ANSI/BHMA Finish | Unfinished |
Door Thickness - Minimum | 3/4 in |
Keyway Type | 3400 Master |
Includes Hardware | Hardware Included |
Description
Push Lock Keyed Different, 3400 Push Lock Keyed Different, Body - Unfinished Zinc Die Cast Finish, Mounting Hole Dia. 4/47 In., Head Dia. 11/25 In., Max. Latching Distance 15/32 In., For Door Thickness 1 1/8 In., Unlock Turn Direction Right, Unlocking Radius 90 Deg., Number of Pins 8, Includes 2 Bolts and 2 Nuts, Locking Plate, Key Type Double Sided Grooved Cut Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Satin Single Pack (PL 15940-1)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- PRIME-LINE Diecast White Finish, Window Sash Lock (F 2533)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- LOCK OF AMERICA Push Lock Keyed Alike (3400KA)
- LOCK OF AMERICA Push Lock Master, 3400 Push Locks Master (3400MK)
- LOCK OF AMERICA Key Blank, Push Locks (8TS-B)
- COMPX TIMBERLINE Lock Cylinder, Nickel, Key Different (C100LP-KD-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/64 in (C8051-MKKD-14A)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/64 in (C8051-C390A-14A)
- Lock Of America Cam Locks