Shop All Locker Accessories
Lock Of America
Locker Lock, Spring Bolt
Mfr # A-1 B5C Model 4000
Zoro # G0288933
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Chromate
- Material Steel, Zinc/ZAMAC #3
- Series 4000
- Includes 2 Keys, 2 Nuts, 2 Screws
- Key Type Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock Of America
- MFR # A-1 B5C Model 4000
- Zoro # G0288933
- Country of Origin United States
- Category Locker Accessories
Dimensions
Mounting Hole Dia. | 5/8 in |
Body Width | 23/32 in |
Body Height | 2 1/2 in |
Description
Built-In Locker Lock, Locker Hinge Left, Built-in Keyed Locker Locks, Lock Brand LOCK CORP OF AMERICA, Lock Body Material Steel, Body Height 2 1/2 in, Body Width 23/32 in, Combination Style Keypad, Single Preset Combination Type, For Material Thickness 3/16 in, Lock Activation Automatic, Mounting Hole Dia. 5/8 in, Latch Bolt Projection 5/16 in, Distance Between Mounting Holes 2 1/4 in, Series 4000, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 36In (PK255ZC36)
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 18 in D x Gray (SLP-1836)
- LOCK OF AMERICA Locker Lock, Bright Zinc Chromate, (A-1 B5C Model 5001)
- LYON Bench, Locker Room (DD5795)
- TENNSCO Locker Bench, 72 in W x 9-1/2 in D (HMLB-72)
- GLOBAL INDUSTRIAL Replacement Hasp Handle Kit (269678)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90479)
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- Lock Of America Locker Accessories