Shop All Keys
Lock Of America
Flat Cut Key Blank, Locker Locks
Mfr # 5LS-B
Zoro # G1202126
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locker Locks
- Finish Copper/Nickel Plated
- Material Steel
- For Use With A-1 Locker Locks, Master Locks F-series, Lowe & Fletcher Z-Series
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock Of America
- MFR # 5LS-B
- Zoro # G1202126
- Country of Origin United States
- Category Keys
Details
Item | Built-In Keyed Locker Lock Control Key |
Type | Locker Locks |
Finish | Copper/Nickel Plated |
Material | Steel |
For Use With | A-1 Locker Locks, Master Locks F-series, Lowe & Fletcher Z-Series |
Number of Keys | 1 |
Key Type | Built-In Keyed Locker Lock Control Key |
Description
Key Type Built-In Keyed Locker Lock Control Key, Number of Keys 1, Lock Brand LOCK CORP OF AMERICA, Item Built-In Keyed Locker Lock Control Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- KABA ILCO Key Blank, Pins 5, PK10 (S1000V-CO68)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Black (SDL25U19)
- KABA ILCO Key Blank, Brass, 1678, PK10 (1678)
- HILLMAN Padlock Universal Key Blank Single, 10PK (86142)
- KABA ILCORP Haworthorn Cab Key (1683)
- LUCKY LINE LuckyLine: MEDIUM KEY IDENTIFIERS BLUE (LKL-16730)
- KEYLESS FACTORY KeylessFactory: BMW Transponder Key SHELL - HU92 (2-Track) (ST-HU92)
- BEST STANDARD BLANK TB KEYWAY 73.00 "DUPLICATION PROHBITED" (BEST-1A1TB1KS473KS800)
- KEYLESS FACTORY KeylessFactory: Honda 2002-2014 / 3-Button Remote Head Key / OUCG8D-380H-A / (RK-HON-CRVL) (RK-HON-CRVL)
- TOYOTA OEMNEW2020 Avalon Hybrid / FCCHYQ14FBC - 0351 / PN8990H-07080 (RSK-TOY-7080)
- Lock Of America Keys