Lock & Lock LLG861T 32 oz Purely Better Vented Glass Round Food Storage Container; Clear
Mfr # LLG861T
Zoro # G803710981
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # LLG861T
- Zoro # G803710981
- UPC # 8803733077064
- Country of Origin Viet Nam
- Category Food Containers
Description
Heat and reheat foods with the convenience of a built-in steam vent using the lock and lock purely better 32-ounce vented round glass food storage container.
Featuring a patented 4-hinge locking system for freshness that lasts longer, lock and lock purely better storage containers are constructed from borosilicate glass, which can withstand both high heat and sudden cooling but is 10 percent lighter than tempered glass for easy, on-the-go use.
The airtight and leakproof lid has been durability tested to last up to 3 million uses, and features an innovative steam vent to prevent pressure build-up when foods are heating or reheating. Plus, lock and lock purely better glass containers are microwave, freezer, oven, and dishwasher safe. Lock and lock purely better containers are also stain and odor resistant, easy to clean.
Lock in airtight and leakproof performance with freshness that lasts with the lock & lock purely better 32-ounce vented round glass food storage container.
Features- Smart storage - get lasting freshness, easy cleaning convenience and lasting durability with the lock
- Lock purely better 32-ounce vented round glass food storage container
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Color: Clear
- Shape: Round
- Capacity: 32 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH FlexBrew 12 cups Black Coffee Maker (49976)
- INTERNATIONAL COMFORT PRO Tube Silicone 24" Sb (1149483)
- SCOTSMAN Water Pump (A30625-001)
- REVENT BAKERY EQUIPMENT Gasket, Door (5 Meters) For - Part# 50201001 (50201001)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- LOCK & LOCK Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPT818CS)
- LOCK & LOCK Lock & Lock HPL817C 34 oz Easy Essentials on the Go Meals Divided Rectangular Food Storage Container; Clear (HPL817C)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- KILNER Regular Mouth Preserve Jar 13.5 oz 1 pk (0025.056)
- Lock & Lock Food Containers