Lock & Lock LLG454 51 oz Purely Better Glass Rectangular Food Storage Container; Clear
Mfr # LLG454
Zoro # G103711022
Product Information
- Brand Lock & Lock
- MFR # LLG454
- Zoro # G103711022
- UPC # 8803733105538
- Country of Origin Viet Nam
- Category Food Containers
Description
Make everything about your food storage purely better with the lock and lock purely better 51-ounce glass rectangular food storage container.
Featuring a patented 4-hinge locking system for freshness that lasts longer, lock and lock purely better storage containers are constructed from borosilicate glass, which can withstand both high heat and sudden cooling but is 10 percent lighter than tempered glass for easy, on-the-go use.
The airtight and leakproof lid has been durability tested to last up to 3 million uses, and lock and lock purely better glass containers are microwave, freezer, oven, and dishwasher safe. Always bpa-free, lock and lock purely better containers are stain and odor resistant, easy to clean.
Lock in airtight and leakproof performance with freshness that lasts with the lock & lock purely better 51-ounce food storage container.
Features- Smart storage - get lasting freshness, easy cleaning convenience and lasting durability with the lock
- Lock purely better 51-ounce glass rectangular food storage container
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Color: Clear
- Shape: Rectangular
- Capacity: 51 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sol Valve Repair Kit (01111.0000)
- SKINNYPOP Skinnypop 1.9 oz. Sweet & Salty Kettle, PK12 (6002450-SP)
- EDLUND 9 in Tong (4409 HDL)
- OCEAN SPRAY Ocean Spray Bar Pac Pineapple Juice 32 oz., PK12 (25924)
- LOCK & LOCK Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear (HPL956)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock HPL817S9 Easy Essentials Food Storage Container Set; Clear - 18 Piece (HPL817S9)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- CUBEWARE Cubeware 28 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-928B)
- Lock & Lock Food Containers