Lock & Lock LLG423 14 oz Purely Better Glass Rectangular Food Storage Container; Clear
Mfr # LLG423
Zoro # G203710987
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # LLG423
- Zoro # G203710987
- UPC # 8803733094351
- Country of Origin Viet Nam
- Category Food Containers
Description
Make everything about your food storage purely better with the lock and lock purely better 14-ounce glass rectangular food storage container.
Featuring a patented 4-hinge locking system for freshness that lasts longer, lock and lock purely better storage containers are constructed from borosilicate glass, which can withstand both high heat and sudden cooling but is 10 percent lighter than tempered glass for easy, on-the-go use.
The airtight and leakproof lid has been durability tested to last up to 3 million uses, and lock and lock purely better glass containers are microwave, freezer, oven, and dishwasher safe. Always bpa-free, lock and lock purely better containers are stain and odor resistant, easy to clean.
Lock in airtight and leakproof performance with freshness that lasts with the lock & lock purely better 14-ounce food storage container.
Features- Smart storage - get lasting freshness, easy cleaning convenience and lasting durability with the lock
- Lock purely better 14-ounce glass rectangular food storage container
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Color: Clear
- Shape: Rectangular
- Capacity: 14 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pilot Valve 1/8 Mpt X 1/4 Cc (1086502)
- VULCAN HART LP Pilot (00-412212-00002)
- WHYNTER 65 Qt Portable Fridge/ Freezer (FM-65G)
- LUCKY LEAF Lucky Leaf Strawberry Glaze #10 Can, PK6 (FFPFR6020LKL01)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock HPL806S6 12 oz Easy Essentials Rectangular Food Storage Container Set; Clear - Set of 6 (HPL806S6)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- LOCK & LOCK Lock & Lock HPL817C 34 oz Easy Essentials on the Go Meals Divided Rectangular Food Storage Container; Clear (HPL817C)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- LOCK & LOCK Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear (HPL956)
- COLEMAN Egg Container (2000014516)
- Lock & Lock Food Containers