Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece
Mfr # HPT818CS
Zoro # G003711252
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPT818CS
- Zoro # G003711252
- UPC # 8803733281805
- Country of Origin Viet Nam
- Category Food Containers
Description
Keep foods organized and fresh longer with the lock & lock easy essentials 14-piece storage container set.
Ideal for snacks, dry ingredients, or even leftovers, this set of seven rectangular containers in five convenient sizes is perfect for getting cupboards organized or for bringing extra ingredients or side dishes to picnics or barbeques. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills.
Bpa-free construction provides a healthy, versatile, and convenient storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh and organized. Plus, the containers are dishwasher safe for quick and easy cleanup.
For a 100% leakproof food storage container that keeps foods fresh and at the ready, reach for the lock & lock easy essentials 14-piece rectangular food storage container set.
Features- Smart storage - the easy essentials 14-piece food storage container
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance
- 14 Piece
- One 64 oz, one 34 oz, one 27 oz, two 16 oz, and two 12 oz rectangular storage containers
- Color: Clear
- Shape: Rectangular
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-STAR INDUSTRIES Radiant - S/S (21880434)
- ROYAL RANGE Pressure Regulator 3/4" Lp (1619)
- HOBART Control Board Assy Cle, Clen (00-974835)
- HATCO T-stat Limit Mech Wet 210f Man (02.16.116.00)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- LOCK & LOCK Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear (HPL956)
- LOCK & LOCK Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece (HPL825SJ3)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- Lock & Lock Food Containers