Lock & Lock HPL933 20 oz Easy Essentials Round Food Storage Container; Clear
Mfr # HPL933
Zoro # G603711171
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPL933
- Zoro # G603711171
- UPC # 8803733193375
- Country of Origin Viet Nam
- Category Food Containers
Description
Keep foods organized and fresh longer with the easy essentials 20-ounce round storage container.
Perfect for coffee beans, nuts, grains, rice and more, this versatile round container is ideal for getting the refrigerator and cupboards organized or for bringing extra ingredients or side dishes to parties and picnics. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is airtight to keep foods fresh longer and leakproof to prevent messy drips and sloppy spills.
Bpa-free construction provides a healthy, versatile, and convenient storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh and organized. Plus, easy essentials containers are microwave safe for fast and convenient heating and dishwasher safe for quick and easy cleanup.
For a leakproof food storage container that keeps foods fresh and at the ready, reach for the easy essentials 20-ounce round storage container.
Features- Smart storage - the easy essentials 20-ounce round storage container
- Container has microwave safe, dishwasher safe, and ideal for vegetables, leftovers, coffee beans, nuts, grains, rice and more
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Color: Clear
- Shape: Round
- Capacity: 20 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 2 qt CamSquare® Food Storage Container (2SFSPP190)
- CRES COR Thermostat (6216-003)
- BLODGETT Signal Light 3/8" X 1-5/16" Red 125V (15549)
- EXACT REPLACEMENT PARTS Refrigerator Door Gasket Replaces Electrolux (ER241872504)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- LOCK & LOCK Lock & Lock LLG423 14 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG423)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- CRESTWARE Round Storage Container, Clear, 18qt. (RCC18)
- Lock & Lock Food Containers