Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece
Mfr # HPL825SJ3
Zoro # G203710895
Product Information
- Brand Lock & Lock
- MFR # HPL825SJ3
- Zoro # G203710895
- UPC # 8803733825313
- Country of Origin Viet Nam
- Category Food Containers
Description
Keep foods organized and fresh longer with the lock & lock easy essentials 6-piece storage container set.
Ideal for snacks, dry ingredients, or even leftovers, this set of rectangular containers in three convenient sizes is perfect for getting cupboards organized or for bringing extra ingredients or side dishes to picnics or barbeques. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills.
Bpa-free construction provides a healthy, versatile, and convenient storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh and organized. Plus, the containers are dishwasher safe for quick and easy cleanup.
For a 100% leakproof food storage container that keeps foods fresh and at the ready, reach for the lock & lock easy essentials 6-piece rectangular food storage container set.
Features- Smart storage - the easy essentials 6-piece food storage container
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance
- 6 Piece
- A 78 oz container, 37 oz container, and 16 oz container
- Color: Clear
- Shape: Rectangular
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD BAY Old Bay Seasoning 7.5lbs, PK3 (982007)
- WELLS NUT 3/4-10 FINISH HEX JAM (2C-44363)
- ELECTROLUX Water Filter (ULTRAWF)
- AMGOOD 12in x 48in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1248)
- LOCK & LOCK Lock & Lock HPL817S9 Easy Essentials Food Storage Container Set; Clear - 18 Piece (HPL817S9)
- LOCK & LOCK Lock & Lock LLG423 14 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG423)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- LOCK & LOCK Lock & Lock LLG454 51 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG454)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- GENPAK Genpak AD04 4 oz Hinged Deli Container Apet; Clear - Case of 400 (AD04)
- Lock & Lock Food Containers