Lock & Lock HPL824 54 oz Easy Essentials Rectangular Food Storage Container; Clear
Mfr # HPL824
Zoro # G203711083
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPL824
- Zoro # G203711083
- UPC # 8803733182409
- Country of Origin Viet Nam
- Category Food Containers
Description
Keep foods organized and fresh longer with the lock & lock easy essentials 54-ounce rectangular storage container.
Ideal for cereals, bulk items and dry ingredients, this roomy rectangular container is perfect for getting cupboards organized or for bringing family-sized servings to picnics or tailgates. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills.
Bpa-free construction provides a healthy, versatile, and convenient storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh and organized. Plus, easy essentials containers are microwave safe for fast and convenient heating and dishwasher safe for quick and easy cleanup.
For a 100% leakproof food storage container that keeps foods fresh and at the ready, reach for the easy essentials 54-ounce rectangular storage container.
Features- Smart storage - the easy essentials 54-ounce rectangular storage container is microwave safe, dishwasher safe, and ideal
- Ideal for family-sized leftovers, cereals, bulk items, dry ingredients, and more
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Color: Clear
- Shape: Rectangular
- Capacity: 54 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cambro 1 qt. Clear Measuring Cup (100MCCW135)
- SOUTHBEND Shaft Bushing (Ea) 1/2" X 5/8" X 1-1/4" (1187583)
- CARGILL Cargill Sea Salt Extra Coarse Topping 50lbs (100012559)
- WARING Grinding Bowl Assembly (035138)
- LOCK & LOCK Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPT818CS)
- LOCK & LOCK Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece (HPL825SJ3)
- LOCK & LOCK Lock & Lock HPL817C 34 oz Easy Essentials on the Go Meals Divided Rectangular Food Storage Container; Clear (HPL817C)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- Lock & Lock Food Containers