Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear
Mfr # HPL822R
Zoro # G303740174
Product Information
- Brand Lock & Lock
- MFR # HPL822R
- Zoro # G303740174
- UPC # 8803733182270
- Country of Origin Viet Nam
- Category Food Containers
Description
Get pantry perfect and organize your dried goods, food items, baking ingredients, snacks and more with the easy essentials pantry 16.9-Cup square food storage container.
Ideal for storing larger pantry items and foods, this big 16.9-Cup container features a lightweight design that makes it easier to handle, even on higher cabinet shelves. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills. Bpa-free construction provides a healthy and versatile storage solution for the refrigerator, freezer, pantry, or anywhere your foods travel, and easy essentials containers are microwave safe for convenient reheating and dishwasher safe for easy cleanup.
For a 100% airtight food storage container that keeps foods fresh and ready to go, reach for the easy essentials pantry 16.9-Cup square food storage container.
Features- Smart storage - get your pantry perfectly organized with the easy essentials pantry 16.9-cup square food storage container
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Color: Clear
- Shape: Square
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (31648)
- CRESTWARE Flatware Dispenser, 6 Hole (CFD6)
- LIBBEY Libbey Lexington 3 oz. Jigger Glass, PK36 (2303)
- HOBART Temp Probe (354319-1)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock LLG423 14 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG423)
- LOCK & LOCK Lock & Lock HPL817S9 Easy Essentials Food Storage Container Set; Clear - 18 Piece (HPL817S9)
- LOCK & LOCK Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece (HPL825SJ3)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- CAMBRO Camwear 12"x18 Flat" Clear Plastic Container Cover Lid (1218CCW135)
- Lock & Lock Food Containers