Lock & Lock

Lock & Lock HPL822DS4 41 oz Easy Essentials Square Food Storage Container; Clear - Set of 4


product price: $41.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep foods organized and fresh longer with the easy essentials 41-ounce square storage container set.

Ideal for snacks, dry ingredients, or even leftovers, this set of four 41-ounce rectangular containers is perfect for getting the fridge and cupboards organized or for bringing extra ingredients or side dishes to picnics or barbeques. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills. Bpa-free construction provides a healthy, versatile, and convenient storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh and organized. Plus, the containers are dishwasher safe for quick and easy cleanup.

For a 100% leakproof food storage container that keeps foods fresh and at the ready, reach for the easy essentials 41-ounce square storage container set.

Features
  • Smart storage - this easy essentials 4-piece food storage container
  • Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance
  • Set of 4
Set Includes
  • Four 41 oz square containers
Specifications
  • Color: Clear
  • Shape: Square
  • Capacity: 41 oz
  • Country of Origin: Vietnam

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.