Lock & Lock HPL813S4 Easy Essentials Pantry 7.6-Cup Rectangular Food Storage Container; Clear - Set of 4
Mfr # HPL813S4
Zoro # G903711222
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPL813S4
- Zoro # G903711222
- UPC # 8803733245487
- Country of Origin Viet Nam
- Category Food Containers
Description
Get a quadruple-play of pantry perfection with the easy essentials pantry 7.6-Cup rectangular storage container set.
Featuring four 7.6-Cup storage containers, this set is ideal for storing similar pantry items and foods like cookies, crackers, and granola bars, and each container features a durable, lightweight design that makes it easier to handle. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills. Bpa-free construction provides a healthy and versatile storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh, and easy essentials containers are microwave safe for convenient reheating and dishwasher safe for easy cleanup.
For a 100% airtight food storage container that keeps foods fresh and ready to go, reach for the easy essentials pantry 7.6-Cup rectangular storage container set.
Features- Smart storage - get your pantry perfectly organized with the easy essentials pantry 7.6-cup rectangular storage container set
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Set of 4
- Color: Clear
- Shape: Rectangular
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla Protein Plus Elbow Pasta 14.5 oz., PK12 (1000010555)
- GREAT NORTHERN POPCORN Great Northern Popcorn 10-Ounce Perfect Machine Electric Countertop Popcorn Maker and Cart, Red (721652CXU)
- VULCAN HART Knob - Indicator (498041)
- METRO Heating Element (RPC13-236)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece (HPL825SJ3)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock LLG423 14 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG423)
- LOCK & LOCK Lock & Lock HPL817C 34 oz Easy Essentials on the Go Meals Divided Rectangular Food Storage Container; Clear (HPL817C)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- RUBBERMAID Bucket 14 Qt, 12"Od, Red (261400RED)
- Lock & Lock Food Containers