Lock & Lock HPL811S6 20 oz Easy Essentials Rectangular Food Storage Container; Clear - Set of 6
Mfr # HPL811S6
Zoro # G403711289
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPL811S6
- Zoro # G403711289
- UPC # 8803733245531
- Country of Origin Viet Nam
- Category Food Containers
Description
Keep foods organized and fresh longer with the lock & lock easy essentials 20-ounce storage container set.
Ideal for snacks, dry ingredients, or even leftovers, this set of six 20-ounce rectangular containers is perfect for getting the fridge and cupboards organized or for bringing extra ingredients or side dishes to picnics or barbeques. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills.
Bpa-free construction provides a healthy, versatile, and convenient storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh and organized. Plus, the containers are dishwasher safe for quick and easy cleanup.
For a 100% leakproof food storage container that keeps foods fresh and at the ready, reach for the lock & lock easy essentials 20-ounce rectangular storage container set.
Features- Smart storage - this lock & lock easy essentials 6-piece food storage container
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance
- Set of 6
- Six 20 oz rectangular containers
- Color: Clear
- Shape: Rectangular
- Capacity: 20 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALVAJOR Center Gasket (996045)
- 3M 3M Ap110 Water Filter 2Pk (Ap110) (5620404)
- WARING Pc Board /Wct800 (030240)
- GENERAL TOOLS INFRARED THERMOMETR 12:1 WIDE RANGE (GNIRT657)
- LOCK & LOCK Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPT818CS)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock HPL817S9 Easy Essentials Food Storage Container Set; Clear - 18 Piece (HPL817S9)
- LOCK & LOCK Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece (HPL825SJ3)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- OXO Good Grips Set 8-Piece (13327900)
- Lock & Lock Food Containers