Lock & Lock HPL806S6 12 oz Easy Essentials Rectangular Food Storage Container Set; Clear - Set of 6
Mfr # HPL806S6
Zoro # G603711225
Product Information
- Brand Lock & Lock
- MFR # HPL806S6
- Zoro # G603711225
- UPC # 8803733245524
- Country of Origin Viet Nam
- Category Food Containers
Description
Get a six pack of convenient, on-the-go divided food storage containers with the easy essentials 6-piece divided storage container set.
With a convenient divider, these 12-ounce containers are perfect for packing up multiple food items like rosemary chicken and wild rice or smoked honey ham with a side of homemade cole slaw. A lightweight design makes these versatile rectangular containers ideal for bringing meals to work or school or for packing up treats for parties, picnics and more. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills. Bpa-free construction provides a healthy and versatile storage solution for the refrigerator, freezer, pantry, or anywhere your foods travel, and easy essentials containers are microwave safe for convenient reheating and dishwasher safe for easy cleanup.
For a 100% leakproof food storage container that keeps foods fresh and ready to go, reach for the easy essentials 6-piece divided storage container set.
Features- Simple storage - the easy essentials divided container lets you separate different foods in a single container
- For work, school, picnics, parties, and more
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Set of 6
- Color: Clear
- Shape: Rectangular
- Capacity: 12 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PETE Texas Pete Restaurant Blend Wing Sauce 1 gal. Jugs, PK4 (1.00024)
- HOBART Standard Long Curtain (106135)
- FRONT OF THE HOUSE- FOH Bowl Copper Wire Basket Link, PK12 (BBK012GOI23)
- HENNY PENNY Press Gauge, 0-30Psi , 2"Dial, 1/4"Mpt (16910)
- LOCK & LOCK Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear (HPL956)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- LOCK & LOCK Lock & Lock LLG454 51 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG454)
- HOME BASICS Medium 5748 oz Round Glass Medium Candy Storage Jar with Stainless Steel Top, Clear (GJ01384)
- Lock & Lock Food Containers