Lock & Lock HPL805S4 6 oz Easy Essentials Rectangular Food Storage Container; Clear - Set of 4
Mfr # HPL805S4
Zoro # G403711319
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPL805S4
- Zoro # G403711319
- UPC # 8803733245470
- Country of Origin Viet Nam
- Category Food Containers
Description
Keep foods organized and fresh longer with the easy essentials 6-ounce storage container set.
Ideal for snacks, dry ingredients, or even leftovers, this set of four 6-ounce rectangular containers is perfect for getting refrigerators and cupboards organized or for bringing extra ingredients or side dishes to picnics or barbeques. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills.
Bpa-free construction provides a healthy, versatile, and convenient storage solution for the refrigerator, freezer, pantry, or anywhere your foods need to stay fresh and organized. Plus, easy essentials containers are microwave safe for fast and convenient heating and dishwasher safe for quick and easy cleanup.
For 100% leakproof food storage containers that keep foods fresh and at the ready, reach for the easy essentials 6-ounce storage container set.
Features- Smart storage - this easy essentials storage container
- Container has microwave safe, dishwasher safe, and ideal for dry ingredients, vegetables, leftovers, coffee beans, nuts, grains, rice and more
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- Set of 4
- Color: Clear
- Shape: Rectangular
- Capacity: 6 oz
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Time Clock Paragon 8145-20 (125011662)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- ALLIANCE OIL CW TRANS F-497 24 OZ (27243P)
- ALL SPORT Sports Drink Mix, Sugar Free, Orange Zero, 30 PK (10124815)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- LOCK & LOCK Lock & Lock HPL817S9 Easy Essentials Food Storage Container Set; Clear - 18 Piece (HPL817S9)
- LOCK & LOCK Lock & Lock HPL817C 34 oz Easy Essentials on the Go Meals Divided Rectangular Food Storage Container; Clear (HPL817C)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- LOCK & LOCK Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPT818CS)
- OHIO STONEWARE 2GAL Crock Starter Kit (1206)
- Lock & Lock Food Containers