Lock & Lock HPL805S11 Easy Essentials Food Storage Container Set; Clear - 22 Piece
Mfr # HPL805S11
Zoro # G803711001
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPL805S11
- Zoro # G803711001
- UPC # 8803733096652
- Country of Origin Viet Nam
- Category Food Containers
Description
Get pantry perfect and organize your dried goods, food items, baking ingredients, snacks, leftovers and more with the easy essentials 22-piece food storage container set.
This big set of large, medium, and small food storage containers with lids provides endless storage options and a lightweight design makes it easy to move containers on higher pantry shelves and cabinets. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seals are 100% airtight to keep foods fresh longer and 100% leakproof to prevent messy drips and sloppy spills. Bpa-free construction provides a healthy and versatile storage solution for the pantry, cupboard, refrigerator, freezer or anywhere your foods need to stay fresh. Plus, easy essentials containers are microwave safe for convenient reheating and dishwasher safe for easy cleanup.
For a comprehensive set of 100% leakproof food storage containers that keep foods fresh and ready to go, reach for the easy essentials 22-piece food storage container set.
Features- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- No mess, stays fresh - enhanced locking system is 100 percent airtight to keep foods fresh longer
- 100 percent leakproof to prevent unwanted drips and spills
- 22 Piece
- Color: Clear
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST Meat Probe- 140-60112-05 (35") (AR1)
- CHEF CRAFT 2-1/2 in. W X 12 in. L Black/Gray Nylon Slotted Spoon (12031)
- CMA DISH MACHINES Wash Pump Motor 115V/60Hz Gw-1 (00201.44)
- QUALSERV Fire Rod (Q170712T1-H1)
- LOCK & LOCK Lock & Lock HPL809BS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPL809BS)
- LOCK & LOCK Lock & Lock HPL817C 34 oz Easy Essentials on the Go Meals Divided Rectangular Food Storage Container; Clear (HPL817C)
- LOCK & LOCK Lock & Lock HPL810 12 oz Easy Essentials Rectangular Food Storage Container; Clear (HPL810)
- LOCK & LOCK Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPT818CS)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock LLG428T 21 oz Purely Better Vented Glass Food Storage Container; Clear (LLG428T)
- CAMBRO Min/Mult 6, Square Whitle Poly Lid 8 Qt (EASFC6451)
- Lock & Lock Food Containers